- Five Form C relays rated at 1 amp each
- Functions in zone relay mode or common system mode
- The Edwards FSRRM24 Remote Relay Module is one component of the system that sets the Fire Shield ahead of its class.
- Five Form C relays rated at 1 amp each. It can be configured to function in either a zone relay mode or a common system mode.
- When configured in the zone relay mode, relays energize when the associated IDC is in the alarm state. The module can be configured for activation by IDCs 1-5 or 6-7.
- One relay is automatically associated with each IDC.
- When configured in the common system mode, relays energize or de-energize when the panel changes state.
- One relay is available for each of the following functions: Alarm, Supervisory, Trouble, Power and monitor.
- The FSRRM24 mounts on a plastic snap track (included) or the FSRRM-S11 (optional) extended snap track. Each FSRRM-S11 holds up to 4 FSRRMs.
- Using either snap track the FSRRM can be installed in the MFC-A multi function cabinet or another listed fire alarm enclosure.
- Panels will support two RRMs of each configuration for a total of six on the 7-zone panel.
Edwards Signaling, FSRRM-S11, 11" Mounting Track, Holds Up To 4 Fsrrm24S
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Compatible Part/Model Number | E-FSC |
| Description | Mounting Track |
| Brand | Edwards Signaling |