Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2047590

MPN #: FT191

Meiji Techno FT191 Dual Arm Fiber Optic Illuminator, 115V AC

|
Questions & Answers (0)
PRICE
$885.00
was $970.00
Save $85.00 (8.76%)
Usually ships in 15 to 18 days
Meiji Techno FT191 Dual Arm Fiber Optic Illuminator, 115V AC

Variable intensity 150W quartz halogen light source with self supporting dual arm light guide can be used in a wide range of illumination tasks. Focusing lenses included. All metal construction. UL-1571 and CE/CSA 2001 compliant. Available in 110V and 220/240V CE approved models. Two Year Limited Warranty. Color temperature: 3200K.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.