Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reelcraft

Model # :WBB250745

MPN #: F7925 OLP

Reelcraft F7925 OLP 3/4"x25' 250 PSI Spring Retractable Fuel Delivery Hose Reel

Product Description
Reelcraft F7925 OLP 3/4" x 25' 250PSI Retractable Fuel Delivery Hose Reel w/ Hose

Reelcraft's spring retractable fuel delivery reels, equipped with Viton® seals, incorporate metal forms to ensure the greatest possible strength and are ideal for mobile and permanent mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications. Series FD80000 reels are also supplied with our new ball-bearing style swivel.

PRICE
$689.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width7 in
Height20-1/4 in
Weight47 lbs
Hose Inside Diameter3/4 in
Hose/Cord Length25 ft
Reel Hose Length Capacity25 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorRed
SeriesF7000
For Use WithFuel
Drive/Return TypeSpring Return
Outlet3/4 (M)NPTF
MaterialSteel
Manufacturers Part NumberF7925 OLP
Inlet3/4"
Cable/Cord/Hose IncludedYes
PSI250 psi
Hose MaterialRubber
BrandReelcraft

Warranty

Warranty2 yr