Reelcraft RT450-OLP 1/4"x 50' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
Reelcraft RT450-OLP 1/4 x 50ft 300psi Air/Water Hose Reel Retractable Medium Duty Composite w/ Hose
This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs 25 lbs. Hose measures 50'L with an inside diameter of 1/4". 2 Year Limited Warranty.
This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs 25 lbs. Hose measures 50'L with an inside diameter of 1/4". 2 Year Limited Warranty.
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 5-3/4 in |
| Height | 17-5/8 in |
| Weight | 24 lbs |
| Hose Inside Diameter | 1/4 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | RT |
| For Use With | Air,Water |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | RT450-OLP |
| Inlet | 3/8" |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |