Full Body Patient Lift Sling, Solid, X-Large
Write a Review
|
Questions & Answers (0)
Product Description
With four sling points, this full body patient sling by Drive Medical is adaptable works with any floor lift. The solid-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 53" x 42" sling includes 4 cradle points. It is protected by a limited lifetime warranty.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 600 lb |
| Size | X-Large |
Product Details
| Type | Patient Lift Sling |
| Color | Blue |
| Style | Solid |
| Closure Type | Chain Connection |
| Material | Solid Fabric |
| Package Quantity | 1 Each |
| Description | Solid full-body sling for secure patient transfers |
| Manufacturers Part Number | 13224XL |
| Cradle Points | Compatible with patient lifts |
| Design | Full Body Sling |
| Brand | Drive Medical |