Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
General Electric

Model # :WBB3179984

MPN #: GH328N

General Electric Full Brim Hard Hat, 4 Pt. Ratchet Suspension, Vented, Class C, Type 1, Green

Product Description
Our full brim vented hard hat has a high impact resistant shell made form 100% HDPE. With a 4-point suspension, an adjustable ratchet system, and adjustable chinstrap, this hardhat provides great comfort and safety. The vents enable cool air to flow through the helmet reducing heat accumulation and increasing comfortability.

Features:
  • Class C
  • Type 1
  • No Metal Components
  • Suspension Material: Nylon
  • It meets ANSI ISEAZ89.1-2014 standards


PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat
VentilationYes
Accessory SlotsYes
Shell MaterialHDPE
ColorGreen
DescriptionVented Full Brim Hard Hat
Package Quantity1
Manufacturers Part NumberGH328N
Suspension4 pt. Ratchet
BrandGeneral Electric
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI ISEAZ89.1-2014, Type 1, Class C
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC