Features:
- High Impact Resistant
- Cap Mounted Earmuffs Slots
- Type C
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat |
| Ventilation | Yes |
| Shell Material | HDPE |
| Color | White |
| Series | GH328 |
| Description | Vented Full Brim Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | GH328W |
| Suspension | 4 pt. Ratchet |
| Brand | General Electric |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | "ANSI/ISEA Z89.1:2014, Type 1, Class C" |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C |