Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wolfjaw

Model # :WBB3186820

MPN #: 280-HP1481EAG-01

Wolfjaw™ Full Brim Hard Hat w/ Graphic Eagle Design, 8-Point Riveted, Non-Vented, White

Product Description

Features:
  • Fiberglass resin shell withstands radiant temperatures up to 350° F
  • Smooth dome shape with exposed rivets is popular in Construction, Industry and Metalworking
  • 8-Point riveted textile suspension for increased comfort and force displacement
  • Durable wheel adjustment system for one hand size adjustments
  • Three position height adjustment settings to ensure proper depth
  • ANSI Compliant High Temperature "HT" Fiberglass Resin Shell
  • Meets ANSI/ISEA Z89.1 Type I requirements
  • Class G (2200V) Electrical rating
  • Brim Style: Full
  • Non-Vented Shell hard hats have no openings for airflow for ventilation
  • Size Adjustment: Wheel Ratchet Provides quick and easy adjustment to create a firm, comfortable fit. It is also less likely to snag in longer hair


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsNo
Shell MaterialFiberglass Resin
ColorWhite
DescriptionNon-Vented Full Brim Hard Hat
Package Quantity1
Manufacturers Part Number280-HP1481EAG-01
Suspension8-pt. Riveted
BrandWolfjaw
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1 Type 1, Class G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassG