- Model kt50
- Full cut butcher coat
- White
- A full cut to wear over heavy clothes and six large dome snap closures to keep you covered
- Our poly/cotton blend is comfortable and durable, even through industrial laundering
- 65% Polyester / 35% cotton
- Six snaps
- One-piece, notched lapel
- Interior left chest, two large 8" x 8.5" Lower exterior
Red Kap® Full Cut Butcher Coat, White, Polyester/Cotton, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Butcher Coat |
| Color | White |
| Number of Pockets | 3 |
| Style | KT50 |
| Closure Type | Snap Front |
| Material | 65% Polyester, 35% Cotton |
| Front Closure | Snap-Front |
| Gender | Men's |
| Description | Full Cut Butcher Coat |
| Manufacturers Part Number | KT50WHRGXXL |
| Primary Use | Foodservice |
| Brand | Red Kap |