Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Red Kap

Model # :WBB1618129

MPN #: 0416WHRG3XL

Red Kap® Gripper-Front Short Butcher Coat, White, Polyester/Cotton, 3XL

Product Description
Features:
  • Model 0416
  • Gripper-front short butcher coat
  • White
  • Five grippers (snaps)
  • 1 Piece, notched lapel
  • Chest pocket, 2 lower pockets
  • 7 Oz. Twill
  • 65% Polyester/35% cotton
PRICE
$16.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

Style416
TypeButcher Coat
Closure TypeGripper Front
Material65% Polyester, 35% Cotton
Front ClosureGripper-Front
GenderMen's
DescriptionGripper-Front Short Butcher Coat
ColorWhite
Manufacturers Part Number0416WHRG3XL
Primary UseFoodservice
BrandRed Kap