Full Face Buna-N Flange Gasket for 3" Pipe-1/16" Thick - Class 150
Write a Review
|
Questions & Answers (0)
Product Description
Full Face gaskets have bolt holes and are mounted onto flat pipe flanges. Buna-N has excellent resistance to oil, water, and mild chemicals. It's all rubber construction makes it more compressible and resilient than Aramid.
PRICE
$4.31
11
11
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 3-1/2" |
| Thickness | 1/16 in |
| Pipe Size | 3 in |
| Outside Dimension | 7-1/2" |
Product Details
| Temperature Range | -20 to 170 () °F |
| Type | Full Face |
| Material | Buna-N |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BULK-FG-782 |
| Brand | USA Sealing |
Compliance & Certifications
| ANSI Certification | 150 |