Buyers Full Flow Control Ball Valve, Hbv150, 1-1/2" Valve, 600 W.O.G. Non-Shock - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Dimension F | 5.66 |
| Dimension A | 4.83 |
| Port Size | 1-1/2 in |
| Dimension B | 1.93 |
| Dimension C | 3.22 in |
| Dimension D | 1.57 |
| Dimension E | 1.5 |
Product Details
| Description | Full Flow Control Ball Valve |
| Manufacturers Part Number | HBV150 |
| Brand | Buyers Products |
| Max Pressure | 600 W.O.G. psi |