SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System

3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System

Item #: WBB29895

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Elkay Push Lever 8-1/4"High Gooseneck Glass Filler, LK1110

Elkay Push Lever 8-1/4"High Gooseneck Glass Filler, LK1110

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Elkay EZH2O Enhanced Wall Mounted Water Bottle Refilling Station, Filtered, Light Gray

Elkay EZH2O Enhanced Wall Mounted Water Bottle Refilling Station, Filtered, Light Gray

San Jamar Element™ Classic Push Lever Paper Towel Roll Dispenser, Transparent Black Pearl

San Jamar Element™ Classic Push Lever Paper Towel Roll Dispenser, Transparent Black Pearl

Global Approved 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

Global Approved 122022 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 11" x 8.5"

3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

3M Aqua-Pure AP420, Standard Scale Inhibitor, 5 Micron Cartridge, 2 Pack

3M Aqua-Pure AP420, Standard Scale Inhibitor, 5 Micron Cartridge, 2 Pack

3M Aqua-Pure® AP200 Full Flow Drinking Water Filtration System

The 3M Aqua-Pure® AP200 Drinking Water Filtration System is an economical undersink drinking water system that connects to your primary faucet. Ideal for use in the kitchen or the bathroom. This system reduces sediment and chlorine taste and odor. 3/8" NPT Vertical inlet/outlet connections.

Weights & Dimensions

  • Connection Size 3/8 in
  • Height 9-13/16 in

Product Details

  • Reduction Claims CTO
  • Capacity 2000 gal
  • Connection Style NPT
  • Type Full-Flow Undersink
  • Gallons per Minute 1.75 gal/min
  • Package Quantity 1
  • Brand 3M
  • PSI 25 - 125 psi
  • Cartridge Included AP217
  • Manufacturers Part Number AP200
  • Microns 5 mic
  • Color Family White

Compliance & Certifications

  • NSF Certified Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • how often do you change the filter

    Question Asked By: Ruth, December 12, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, December 12, 2012

      Filters should be changed every 6 months.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System

3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System

Item #: WBB29895

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant