Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147156

MPN #: LJ2JK0114

Dunlop®FieldPro Purofort® Full Safety Knee Boots, Steel Toe, Size 14, Charcoal

Product Description
Dunlop® Purofort® FieldPro Full Safety Shoes. Purofort® powers you on, fits like a sneaker.

Features:
  • SRC rated Professional outsole designed for excellent grip in the field
  • Lightweight and flexible Purofort® helps keep your feet fresh until the job is done
  • Fit perfected with Dunlop®'s® innovative Snug-fit construction to eliminate heel slippage
  • Segment: Industry
  • Cold Insulation: -20°C
  • Cold Insulation: -4°
  • Chemical Resistant Code: 6
  • Electrical Insulation: Antistatic
  • Color: Charcoal
  • Durable & Waterproof
  • Cut & abrasion resistant, Electric Shock resistant (EH Omega certified)
  • tread wear indicator
  • Size: 14
  • ASTM Certified
  • Protective Toecap
  • Midsole: Steel
  • Toe Cap: Steel


PRICE
$101.80

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height15 in
Size14

Product Details

Chemical Resistance SoleYes
TypeSafety Knee Boots
ColorCharcoal
SeriesFieldPro
Toe TypeSteel Toe
Midsole MaterialSteel
StyleKnee Boots
InsulatedYes
Closure TypePull-On
MaterialRubber
Footwear Sole PatternSlip Resistant
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberLJ2JK0114
Slip ResistantYes
WaterproofYes
BrandDunlop

Compliance & Certifications

CertificationsASTM 3445-21 SR, ASTM F2413-18 M/I/C PR EH MT