Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




dVault

Model # :WBB2195740

MPN #: DVCS0015-1

dVault Full Service Vault Mailbox and Parcel Drop DVCS0015 - USPS Approved - Rear Access - Black

Product Description
The USPS approved Full Service Vault offers the ultimate in secure mail and package delivery. It is ideal for small business owners who need a secure unit for after hours/weekend/vacation mail and package delivery. The Full Service vault offers an extra large capacity secure drop section for packages/large items and a secure mail drop for letters with an enclosed spot for outgoing mail. This is the ultimate mail/package box; its extra large capacity safely stores 2+ weeks of mail/parcels.
  • Made of 16 gauge galvanized steel.
  • Rear locking access door standard; front access door also available.
  • Locking letterbox secures incoming mail; secure posi lock resists pry attacks.
  • Enclosed (protected from weather) spot for outgoing mail.
  • Commercial grade powder coat finish resists rust.
  • Security Drop Door-US Patent 6,347,737
  • Attachable postal flag.
  • Stainless steel hinges.
  • U.S. Postal Service approved.
  • Proudly made in the USA.


PRICE
$1,879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth19 in
Height47-3/4 in
Weight115 lbs
Collection Box Dimensions (W x D x H)19" x 19" x 27"
Mailbox Dimensions (W x D x H)19" x 19" x 8"

Product Details

Assembly RequiredNo
Lock TypeMulti-Pin Posi-Lock System
TypeFront / Rear Access
ColorBlack
SeriesDVCS0015
Notification FlagY
StyleFull Service Secure Mailbox and Parcel Drop Box
Mounting LocationSurface Mount Freestanding
MaterialGalvanized Steel
Number of Compartments4
Package Quantity1
Number of Collection Boxes1
Manufacturers Part NumberDVCS0015-1
Number of Parcel Boxes1
Number of Mailboxes1
BranddVault

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS Approved