- Secure in-ground post for Weekend Away and Mail Protector Vaults, model numbers DVJR0060 and DVCS0070
- Tamper resistant hidden fasteners
- Constructed of heavy-duty, 10-gauge aluminum
- Durable powder coated poly-hammer finishes
- Meets U.S. postal service standards
- Proudly made in the USA
dVault Top Mount/In Ground Post for Weekend Away/Mail Protector (DVJR0060/DVCS0070) DVJR0060PI Gray
Write a Review
|
Questions & Answers (0)
Product Description
This unique In-Ground Post System is designed to accompany dVault item numbers DVJR0060 and DVCS0070, Weekend Away Vault and Mail Protector Vaults. The system comes equipped with hidden fasteners providing additional security and clean looks. This mounting system is easy to assemble and installs in minutes. Constructed from heavy- duty 10-Gauge aluminum with a durable powder coated polyhammer finish.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 48 in |
| Weight | 17 lbs |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Series | DVJR0060PI |
| Accessory Type | Post/Pedestal |
| Notification Flag | N |
| Style | Post for DVJR0060 and DVCS0070 Mailboxes |
| Mounting Location | In-Ground |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | DVJR0060PI-2 |
| Brand | dVault |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets USPS Specifications |