Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Axis HYBRID Full Size Convection Oven

Model #: WB243182

MPN #: AX-Hybrid+

AX-HYBRID+ Full Size Convection Oven, Digital Controls With Humidity Auto Reversing Fans

|
Questions & Answers (0)
PRICE
$4,836.00
was $9550.00
Save $4714.00 (49%)
Free Shipping Ships in One Business Day
Engineered with convenience in mind for restaurant kitchens, cooking rooms, and other culinary areas in the food service industry that demand multifunctioning and versatile heating machines; the Axis HYBRID+ Convection Oven is a user friendly solution for roasts, poultry, and more. This hybrid unit accepts 5 full size sheet pans with 3 5/16" spacing and features a simplistic icon control panel complete and dial for easy and quick operation that includes 4 stage cooking settings, stage end alarms, and a large memory to hold 99 cooking programs. Additional features include innovative heat distribution system, and a moisture injection mode with 10 levels and manual moisture injection. Other features include the 2-speed auto-reversible fan, vented side hinged door with stay-cool door handle, halogen oven lamp, (5) wire oven racks, stainless steel oven chamber, and more. cETLus and ETL-Sanitation certified. Total Dimensions are: 30"H x 29-1/2W" x 32-7/8"D.

1
1
Easy online or call-in returns.