Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Full Super Pan 3® 90002 Pan 20mm, 3/4d - Pkg Qty 6

Vollrath® Full Super Pan 3® 90002 Pan 20mm, 3/4d - Pkg Qty 6

Item #: WBB209473

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.95 ea.

Minimum Quantity: 2

Price: $179.70 / Pkg of 6

Save $8.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30922, 2" Depth, 1/9 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30922, 2" Depth, 1/9 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30202, 3-3/4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30202, 3-3/4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Full Super Pan 3® 90022 Pan 65mm, 2-1/2d - Pkg Qty 6

Vollrath® Full Super Pan 3® 90022 Pan 65mm, 2-1/2d - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Full Super Pan 3® 90002 Pan 20Mm, 3/4D

Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Full pan size. Tray quart capacity. Inside dimensions 11 x 19. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 3/4 in
  • Width 12-13/16 in
  • Pan Size Full Size
  • Length 20-7/8 in

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Series 300 Series Stainless Steel
  • Material Stainless Steel
  • Capacity Tray qt
  • Manufacturers Part Number 90002
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Full Super Pan 3® 90002 Pan 20mm, 3/4d - Pkg Qty 6

Vollrath® Full Super Pan 3® 90002 Pan 20mm, 3/4d - Pkg Qty 6

Item #: WBB209473

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant