- 2" Silver reflective
- ANSI Class 3 100% Wicking Polyester
- Elastic ribbed cuff & waistband
- Pockets: 2 lower front
OccuNomix Full Zip Hoodie Sweatshirt Hi-Vis Yellow 2XL, LUX-HZSWT-Y2X
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 2XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 2 |
| Cuff Style | Knitted |
| Closure Type | Zipper |
| Material | Wicking Polyester Fleece |
| Description | Hi-Visibility Sweatshirt |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | LUX-HZSWT-Y2X |
| Brand | OccuNomix |