Penco Stadium® Lockers SW181872SS4BF-806 are ideally suited for athletic teams, firefighters, or any other application where easy access to uniforms and/or equipment is required. All Stadium lockers have a Full Width Shelf and a Coat Rod with Hooks. The open Front and optional Diamond Perforated Sides offer full ventilation. A lockable Security Box for secure storage. Footlocker is recessed for an external padlock. The footlocker design saves floor space by eliminating the clutter of open locker doors an the need for separate locker room benches. Made in USA.
Penco® Framed Stadium Locker w/ Security Box & Footlocker, 18"W x 18"D x 76"H, Blue, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Penco Stadium® Lockers SW181872SS4BF-806 are ideally suited for athletic teams, firefighters, or any other application where easy access to uniforms and/or equipment is required. All Stadium lockers have a Full Width Shelf and a Coat Rod with Hooks. The open Front and optional Diamond Perforated Sides offer full ventilation. A lockable Security Box for secure storage. Footlocker is recessed for an external padlock. The footlocker design saves floor space by eliminating the clutter of open locker doors an the need for separate locker room benches. Made in USA.
PRICE
$809.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 76 in |
| Weight | 183 lbs |
Product Details
| Type | Stadium Locker |
| Color | Blue |
| Door Type | No Door |
| Configuration | 1 Wide |
| Style | Shelf, 1 Coat Rod, Hooks, Security Box, Footlocker, Solid Sides-4" Base |
| Includes | Shelf, 1 Coat Rod, Hooks, Security Box, Footlocker, Solid Sides-4" Base |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SW181872SS4BF-806 |
| Brand | Penco |
Warranty
| Warranty | 1 yr |