Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WBB2561327

MPN #: SW242172SS4NF-722

Penco® Framed Stadium Locker w/ Shelf & Footlocker, 24"W x 21"D x 76"H, Red, All-Welded

Product Description
  • Stadium Welded
  • Solid sides
  • 4" channel base
  • Footlocker
  • Coat Rod
  • Shelf
  • Hooks
  • Color: 722 Patriot Red

  • Penco Stadium® Lockers SW242172SS4NF-722 are ideally suited for athletic teams, firefighters, or any other application where easy access to uniforms and/or equipment is required. All Stadium lockers have a Full Width Shelf and a Coat Rod with Hooks. The open Front and optional Diamond Perforated Sides offer full ventilation. Footlocker is recessed for an external padlock. The footlocker design saves floor space by eliminating the clutter of open locker doors an the need for separate locker room benches. Made in USA.
    PRICE
    $785.00

    1
    1
    Ships in 60 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth21 in
    Height76 in
    Weight188 lbs

    Product Details

    TypeStadium Locker
    ColorRed
    Door TypeNo Door
    Configuration1 Wide
    StyleShelf, 1 Coat Rod, Hooks, Footlocker, Solid Sides-4" Base
    IncludesShelf, 1 Coat Rod, Hooks, Footlocker, Solid Sides-4" Base
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part NumberSW242172SS4NF-722
    BrandPenco

    Warranty

    Warranty1 yr