Big Joe® FULLY POWERED STRADDLE STACKER
Self-Propelled Powered Lift Truck is Easy to Use and Maintain.
The Big Joe® Straddle Stacker is a good choice for general material handling, stacking and work positioning. Battery operated truck offers a tight 52-½" turning radius that eases maneuverability in confined aisles. 2.4KW lift motor raises loads 17.8 ft./min. loaded and 33.5 ft./min. unloaded. Stacker travels at 2.5 mph loaded and 3.4 mph unloaded using a 0.75KW drive motor. Self-propelled Lift Truck features 42"L x 3-½"W forks and a 24" load center. Unit includes (2) 12V / 105AH AGM maintenance-free batteries, battery discharge gauge and an integral 15A 120V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 2 Year Limited Warranty.
This unit features Forks Inside Adjustable Straddle Legs that are adjustable from 8"I.D. to 27-½" O.D., ideal for Pallets or Skids.
Dock required for Delivery.
Big Joe® S22 Fully Powered Straddle Stacker 2200 Lb 116" Lift
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10,249.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 44 to 56 in |
| Height | 80-11/16 in |
| Lowered Height | 2-1/2 in |
| Raised Height | 116 in |
| Weight Capacity | 2200 lbs |
| Weight | 1360 lbs |
| Fork Length | 42 in |
| Fork Width | 3-1/2 in |
| Distance Across Forks | 8 to 27-1/2 (adjustable) in |
| Straddle Leg Width | 38 to 50 I.D.; 46 to 58 O.D. in |
| Travel Speed | 2.5 Loaded; 3.4 Unloaded mph |
| Lift Speed | 17.8 Loaded; 33.5 Unloaded ft/min |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 15 amp / 120V |
| Mast Style | Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.4 KW |
| Manufacturers Part Number | S22-116 |
| Brand | Big Joe |
| Battery Type | 12 V / 105 Ah AGM |
| Type | Forks Inside Adjustable Straddle Legs |
| Color | Yellow |
| Wheel Type | Polyurethane |
| Duty Cycle per Charge | 4 Hours Continuous Use |
| Number of Batteries | 2 |
| Drive Motor | 0.75 KW kW |
Warranty
| Warranty | 2 yr |