Multiroll® functional roll is to set an intensively training stimulus. Length 80 cm, diameter 18 cm. Air filled, adaptable by valve. Instable roll for functional training. Variable exercises possible. Applicable in gym, at home or on the road.
TOGU® Multiroll® Functional Roll, 32"L x 7" Diameter, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 7 in |
| Height | 7 in |
| Weight Capacity | 660 lbs |
| Weight | 4 lbs |
Product Details
| Type | Inflatable Rollers |
| Color | Black |
| Style | Round |
| Material | PVC |
| Description | Multiroll Functional Roll |
| Package Quantity | 1 |
| Manufacturers Part Number | 30-4470BLK |
| Brand | Togu |
Warranty
| Warranty | 5 yr |