Funnel, General Purpose, HDPE, 220mm, 2750mL, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These tough, high density polyethylene (HDPE) general purpose funnels are suitable for use with a wide range of liquids. External ribbing is molded into the funnels to prevent air lock. The funnels feature straight sided upper rims to help prevent overflow. These superior quality funnels are produced in 9 different sizes.
PRICE
$98.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 220mm in |
Product Details
| Capacity | 2750ml |
| Material | HDPE |
| Package Quantity | 5 |
| Description | Funnel, General Purpose, HDPE, 220mm, 2750mL, 5/Pack |
| Manufacturers Part Number | 600176 |
| Brand | Globe Scientific |