Funnel, Powder, Polypropylene, 120mm, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These heavy-duty polypropylene (PP) powder funnels feature a large bore, which make them ideal for use with powder, large particles and viscous liquids. External ribbing is molded into the funnel to prevent air lock. They are angled at exactly 60° for rapid filtration. Available in 6 different sizes, these powder funnels accommodate standard filter paper sizes and are approved for use with food products.
PRICE
$89.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 120mm |
| Diameter | 120mm in |
Product Details
| Material | Polypropylene |
| Package Quantity | 10 |
| Description | Funnel, Powder, Polypropylene, 120mm, 10/Pack |
| Manufacturers Part Number | 600169 |
| Brand | Globe Scientific |