Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Fuse Holder, 250V, 15A, For Henny Penny, EF02-006
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tab Terminals | 1/4" |
Product Details
| Type | Fuse Holder |
| Voltage | 250V V |
| Description | Fuse Holder |
| Color | Black |
| Manufacturers Part Number | EF02-006 |
| Amperage | 15 A |
| Fits | 13/32" X 1-5/16" |
| Brand | Henny Penny |