Features:
- Insulation reduces need for double-cupping or cup sleeves
- Seamless sidewall reinforces cup durability
- Molded rolled lip keeps lids secure
- Material: Paper-Wrapped Expanded Polystyrene
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | Coffee Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 1000 |
| Description | Foam Hot/Cold Cups |
| Color | Multi-colored |
| Manufacturers Part Number | 12U16ESC |
| Brand | Dart |