Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal L-Desk with 48-inch return is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Fusion L Shaped Desk w/ Double Pedestal Drawer, 66"W x 78"D x 29"H, Cherry
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,815.00
This product will be restocked by Dec 03, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 78 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Type | Office Desk |
| Frame Material | Metal |
| Leg Type | C Leg |
| Top Color Family | Cherry |
| Collection | Fusion |
| Shape | L Shape |
| Top Material | Wood |
| Brand | Regency |