Features:
- 100% Acrylic knit
- 3M Flex 40 Thinsulate
- Traditional balaclava style
- Stretches 40% in each direction and recovers without compromise to its superior insulation properties
- Stretch (Flex) Fabric
- One Size Fits Most
Weights & Dimensions
| Size | XL |
Product Details
| Type | Balaclava |
| Reflective Tape | No |
| Color | Orange |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Slip-On |
| High Visibility | Yes |
| Material | Acrylic Knit |
| Description | FX 40 Balaclava |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | I36116-BLAZE-XL |
| Covers | Head, Nose, Forehead, Mouth, Neck & Ears |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Tough Duck |