- Made of 10 OZ. Super Stretchable Polar Fleece keeping the head,ears, face and neck warm
- Comes in High-Vis Lime, Orange and Black
- Can be worn as ski mask or as a hardhat winter liner with three Hook and Loop fasteners
- One Size Fits Most
Petra Roc Balaclava Fleece Head Wear Ski Mask & Hardhat Liner, Orange, One Size, OMSK-S1
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Balaclava |
| Reflective Tape | No |
| Color | Orange |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Slip-On |
| High Visibility | No |
| Material | Polar Fleece |
| Description | Balaclava Fleece Head Wear Ski Mask /Hardhat Liner |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | OMSK-S1 |
| Covers | Full Face |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Petra Roc |