SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

FX10-14G, Flexelene Tubing, 5/8" ID x 7/8" OD, 100' Length, Green

FX10-14G, Flexelene Tubing, 5/8" ID x 7/8" OD, 100' Length, Green

Item #: WBB755070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $387.95

Save $19.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FXAG 4-6,  Flexelene ™ Tubing FXAG

FXAG 4-6,  Flexelene ™ Tubing FXAG

FX.5-1.5N, Flexelene Tubing, 1/32" ID x 3/32" OD, 100' Length, Natural

FX.5-1.5N, Flexelene Tubing, 1/32" ID x 3/32" OD, 100' Length, Natural

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

SFX 6-8,  Flexelene ™ Tubing SFX

SFX 6-8,  Flexelene ™ Tubing SFX

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

CFX170-4N, Compression Flexelene Tubing, 11/64" ID x 1/4" OD, 100' Length, Natural

CFX170-4N, Compression Flexelene Tubing, 11/64" ID x 1/4" OD, 100' Length, Natural

FLXC 5-7,  Flexelene ™ Tubing FLXC 135C

FLXC 5-7,  Flexelene ™ Tubing FLXC 135C

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FX10-14G, Flexelene Tubing, 5/8" ID x 7/8" OD, 100' Length, Green

Features
  • RoHS Compliant
  • Animal Derivative Free
  • Standard colored tubing sizes
  • UV stable
  • Suitable for use with deionized water
  • No phthalate plasticizers or DEHP additives
  • Low extractables /leachables
  • Temperature Range: -40 °C to 76 °C (-40 °F to + 170 °F)
  • Shore A < 86 hardness

Note: Sizes not shown in the grid are available as special order items - Please call for minimum order requirements.


Weights & Dimensions

  • Outside Dimension 0.885
  • Diameter 7/8
  • Inside Dimensions 0.635
  • Length 100 ft
  • Inside Diameter 5/8 in

Product Details

  • Description Flexelene™ Tubing
  • Wall 1/8
  • Temperature Range -40 C to 76 C (-40 to + 170 ) °F
  • Nominal ID 5/8
  • Standard Roll 100
  • Brand Eldon James
  • Material Flexelene ™ FX
  • Manufacturers Part Number FX10-14G
  • Outside Dimension Nominal 7/8
  • Color Family Natural

Compliance & Certifications

  • RoHS Compliant Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FX10-14G, Flexelene Tubing, 5/8" ID x 7/8" OD, 100' Length, Green

FX10-14G, Flexelene Tubing, 5/8" ID x 7/8" OD, 100' Length, Green

Item #: WBB755070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant