Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlas Copco

Model # :WBB3077515

MPN #: 8102229356

Atlas Copco FX21N Refrigerant Air Dryer, 1 Phase, 115V, 48 CFM, 1" NPT

Product Description
Compressed air contains oil, solid particles and water vapors. it is theinherent result of the compression process, which concentrates thenatural water vapors and particles in the air that surrounds us. this untreated compressed air poses a substantial risk to your air system and end products. Its moisture content alone can cause corrosion in pipework, premature failure of pneumatic equipment, product spoilage and more. An air dryer is therefore essential to protect your systems and processes.

Features:
  • Available in 16 sizes from 4 to 270 l/s/10 to 649 cfm.
  • Pressure dew point as low as +3°C/+37.4°F.
  • Electronic no-loss drain with safety function.
  • Controller with pressure dew point display.
  • Easy installation.
  • Minimal maintenance.


PRICE
$2,388.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight112 lbs
Dimensions20x15x32 in
NPT1 in

Product Details

CFM48 CFM
Voltage115 V
CFM High52 CFM
Phase1
Full Load Amps11.5
Manufacturers Part Number8102229356
RefrigerantR513A
BrandAtlas Copco