Global Industrial
Model # :WBB2811239
Global Industrial Refrigerated Air Dryer, 30 CFM, 1 Phase, 115V
Write a Review
|
Questions & Answers (0)
Product Description
✓ Environmentally safe using 134A refrigerant.
✓ Low maintenance.
✓ Includes auto drain system.
The Global Industrial™ Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolers-removing oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP, 7.5HP, and 10HP compressors up to 57 CFM. 5 Year Limited Warranty. Overall measurements: 22" L x 13" W x 23" H.
✓ Low maintenance.
✓ Includes auto drain system.
The Global Industrial™ Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolers-removing oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP, 7.5HP, and 10HP compressors up to 57 CFM. 5 Year Limited Warranty. Overall measurements: 22" L x 13" W x 23" H.
PRICE
$2,695.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 34 in |
| Height | 4 in |
| Weight | 70 lbs |
| Air Connections NPT | 1/2 in |
Product Details
| CFM | 30 CFM |
| Hertz | 60 Hz |
| After Cooler | Yes |
| Refrigerant | 134A |
| Max PSI | 230 psi |
| Voltage | 115 V |
| Phase | 1 |
| Description | Air Compressor Air Dryer |
| Manufacturers Part Number | B2811239 |
| PSI | 232, 16 BAR psi |
| Max Inlet Temperature | 140 °F |
| Cooling Method | Refrigerant |
| Pressure Dew Point | 37-50 |
| CFM @ 90 PSI | 34 CFM |
| Max Ambient (Air Cooled) | 122 |
| Nominal Power Consumption | 115 kW |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL |