SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

FXAG 4-6,  Flexelene ™ Tubing FXAG

FXAG 4-6,  Flexelene ™ Tubing FXAG

Item #: WBB755498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $249.95

Save $12.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FX.5-1.5B, Flexelene Tubing, 1/32" ID x 3/32" OD, 100' Length, Blue

FX.5-1.5B, Flexelene Tubing, 1/32" ID x 3/32" OD, 100' Length, Blue

FX10-14G, Flexelene Tubing, 5/8" ID x 7/8" OD, 100' Length, Green

FX10-14G, Flexelene Tubing, 5/8" ID x 7/8" OD, 100' Length, Green

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

SFX 6-8,  Flexelene ™ Tubing SFX

SFX 6-8,  Flexelene ™ Tubing SFX

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

FLXC 5-7,  Flexelene ™ Tubing FLXC 135C

FLXC 5-7,  Flexelene ™ Tubing FLXC 135C

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FXAG 4-6, Flexelene ™ Tubing FXAG

Features
  • RoHS Compliant
  • Flexelene ™ Antimicrobial Protected Tubing
  • Flexelene ™ FXAG, CFXAG, MFXAG and SFXAG are extruded with an inner liner that releases silver ions to protect against colonization by pathogenic bacteria.
  • Silver ions also inhibit the growth of biofilm forming molds, fungi, and algae.
  • Animal Derivative Free
  • Abrasion resistant
  • No phthalate plasticizers or DEHP additives
  • Inner wall antimicrobial protected
  • Polyolefin elastomer
  • Temperature Range: -40 °C to 76 °C (-40 °F to + 170 °F). Shore A < 92 hardness.


Weights & Dimensions

  • Outside Dimension 0.39
  • Diameter 3/8
  • Inside Dimensions 0.265
  • Length 100 ft
  • Inside Diameter 1/4 in

Product Details

  • Description Flexelene™ Tubing
  • Wall 1/16
  • Temperature Range -40 C to 76 C (-40 to + 170 ) °F
  • Nominal ID 1/4
  • Standard Roll 100
  • Brand Eldon James
  • Material Flexelene ™ FXAG
  • Manufacturers Part Number FXAG4-6
  • Outside Dimension Nominal 3/8
  • Color Family Blue

Compliance & Certifications

  • RoHS Compliant Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FXAG 4-6,  Flexelene ™ Tubing FXAG

FXAG 4-6,  Flexelene ™ Tubing FXAG

Item #: WBB755498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant