Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crosby

Model # :WBB3055094

MPN #: 1018473

Crosby G-209 Galvanized Carbon Shackle SPA 5/8", 3-1/4T WLL

Product Description
  • Forged - Quenched and Tempered, with alloy pin
  • Working Load Limit permanently shown on shackle
  • Hot-dip galvanized
  • Fatigue rated
  • Satisfies ASME B30.26 requirements
  • Can be furnished proof-tested with certificates (additional charges apply, inquire at time of order)


PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/16 in
Width2.94 in
Weight1 lbs
Pin Diameter0.75 in
Chain Size5/8 in
Inner Width1-11/16 mm
Material Diameter - Chain Size5/8
Working Load Weight Limit6500 lbs

Product Details

ColorSilver
MaterialCarbon
Manufacturers Part Number1018473
BrandCrosby

Warranty

Warranty1 yr