- Forged alloy body, Quenched and Tempered, with alloy pin
- Alloy composition allows for higher Working Load Limits when compared to the standard G-209 shackle, yet without increasing the shackle size
- Working Load Limit permanently shown on shackle
- Hot-dip galvanized
- Fatigue rated
- Can be furnished proof-tested with certificates (additional charges apply, inquire at time of order)
Crosby G-209A Galvanized Alloy Shackle SPA 1", 12-1/2T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-9/16 in |
| Width | 5.07 in |
| Weight | 5 lbs |
| Pin Diameter | 1.13 in |
| Chain Size | 1 in |
| Inner Width | 2-11/16 mm |
| Material Diameter - Chain Size | 1 |
| Working Load Weight Limit | 25,000 lbs |
Product Details
| Color | Silver |
| Material | Alloy |
| Manufacturers Part Number | 1017582 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |