Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crosby

Model # :WBB3055168

MPN #: 1019551

Crosby G-2130 Galvanized Carbon Shackle BTA 1", 8-1/2T WLL

Product Description
  • Forged - Quenched and Tempered, with alloy bolt
  • Working Load Limit permanently shown on shackle
  • Hot-dip galvanized
  • Fatigue rated
  • Satisfies ASME B30.26 requirements
  • Can be furnished proof-tested with certificates (additional charges apply, inquire at time of order)


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-9/16 in
Width5.39 in
Weight6 lbs
Pin Diameter1.15 in
Chain Size1 in
Inner Width2-11/16 mm
Material Diameter - Chain Size1
Working Load Weight Limit17,000 lbs

Product Details

ColorSilver
MaterialCarbon
Manufacturers Part Number1019551
BrandCrosby

Warranty

Warranty1 yr