- Forged steel, Quenched and Tempered
- Working Load Limit shown is for in-line pull only
- Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles
- Bolt is hot-dip galvanized after threading (UNC)
- Furnished with standard hot-dip galvanized hex nuts
- Satisfies ASME B30.26 requirements
Crosby G-277 Galvanized Eye Bolt Shoulder Nut 5/8" X 4", 5200 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 |
| Shank Diameter & Thread | 5/8 - 2 |
| Rated Weight Capacity | 5,200 WLL lbs |
| Size | 6.44"L X 2.25"W |
| Eye Outside Dimension | 2-1/4" |
| Shank Length | 2 in |
| Eye Inside Dimension | 1-1/4" |
Product Details
| Finish | Galvanized |
| Material | Forged Steel |
| Manufacturers Part Number | 1045176 |
| Pattern | Shoulder |
| Brand | Crosby |