Global Industrial
Model # :WB713104
Global Industrial 1-5/8" Channel Nut P1010egs, Electro-Galvanized, 1/2-13 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial 1-5/8" Channel Nut P1010egs, Electro-Galvanized, 1/2-13
Strut Channel Nuts help with channel fitting and fastening operations with the Unistrut® framing system. The nuts have rounded ends that are easy to install and allow for easy insertion into and rotation within the strut itself. Serrated grooved edges will help keep it tight against the top of the strut, preventing any unwanted movement or rotation. Our struts are made with an electro-galvanized zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Nuts are case hardened with unified coarse screw heads. Type is Channel Spring Nut. Size is 1-5/8". *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.
Strut Channel Nuts help with channel fitting and fastening operations with the Unistrut® framing system. The nuts have rounded ends that are easy to install and allow for easy insertion into and rotation within the strut itself. Serrated grooved edges will help keep it tight against the top of the strut, preventing any unwanted movement or rotation. Our struts are made with an electro-galvanized zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Nuts are case hardened with unified coarse screw heads. Type is Channel Spring Nut. Size is 1-5/8". *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.
PRICE
$20.75 Sold in packages of 25 / $0.83 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 1/2-13 in |
| Size | 1-5/8 in |
Product Details
| Type | Channel Nut |
| Finish | Electro-Galvanized Zinc |
| Package Quantity | 25 |
| Description | Channel Nut |
| Manufacturers Part Number | 713104 |
| For Use With | Unistrut P1000, P1100, P2000, P3000, All Global Industrial Struts |
| Brand | Global Industrial |