- A standard thimble designed for use in light-duty applications, provides basic sling / wire rope protection
- Hot-dip galvanized
- Meets Federal Specification FF-T-276b Type II
Crosby G-411 Galvanized Thimble Standard 3/8" Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1.47 in |
| Weight | 0.1 lbs |
| Material Diameter - Chain Size | 3/8 |
| Chain Size | 3/8 in |
| Inner Width | 15/16 mm |
Product Details
| Material | Galvanized |
| Description | Wire Rope Thimbles Standard |
| Manufacturers Part Number | 1037336 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |