- Suitable for use with both Grade 80 and Grade 100 chain
- Individually proof-tested at 2-1/2 times Working Load Limit with certification
- Locking system that provides for simple assembly and disassembly...no special tools needed
- 25% stronger than Grade 80
- Meets ASTM A-952-96 standards for Grade 100 chain fittings
- Forged alloy steel, Quenched and Tempered
- Fatigue rated
Crosby A-1337 G100 Chain Connecting Link, Lok-A-Loy 1/2", 15000 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-13/16 in |
| Width | 3.31 in |
| Height | 0.97 in |
| Weight | 2 lbs |
| Material Diameter - Chain Size | 1/2 |
| Working Load Weight Limit | 15,000 lbs |
| Inner Width | 1-1/8 mm |
Product Details
| Material | Alloy |
| Color | Gray |
| Manufacturers Part Number | 1015136 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |