Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2358811

MPN #: BULK-CS-GG7-10

G-7 Garolite Sheet - 1" Thick x 24" Wide x 48" Long

Product Description
Grade G-7 Garolite is composed of a continuous glass fabric laminated with a silicone resin. It exhibits good electrical properties in humid conditions and is also used in situations where high heat and arc resistance is required. G-7 Garolite is commonly seen in electrical insulation and heat insulation.

PRICE
$5,699.00

1
1
Expected on or around 10/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Thickness1 in
Tensile Strength18000 psi
Density.064 lbs / cu. in. lbs/ft³

Product Details

ColorOff-White
Temperature Range420 °F
MaterialG-7 Garolite
DescriptionG-7 Garolite Sheet
HardnessRockwell M100
Package Quantity1
Manufacturers Part NumberBULK-CS-GG7-10
GradeG-7
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 V-O