Grade G-7 Garolite is composed of a continuous glass fabric laminated with a silicone resin. It exhibits good electrical properties in humid conditions and is also used in situations where high heat and arc resistance is required. G-7 Garolite is commonly seen in electrical insulation and heat insulation.
G-7 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Expected on or around 10/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 3/16 in |
| Tensile Strength | 18000 psi |
| Density | .064 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Off-White |
| Temperature Range | 420 °F |
| Material | G-7 Garolite |
| Description | G-7 Garolite Sheet |
| Hardness | Rockwell M100 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CS-GG7-43 |
| Grade | G-7 |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 V-O |