SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

SteamSpa G-OILLAV3 Essence Of Lavender, 3-10ml Bottles For Steambaths

SteamSpa G-OILLAV3 Essence Of Lavender, 3-10ml Bottles For Steambaths

Item #: WBB1601624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.94 up to 29% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILLAVEssence Of Lavender, 10ml Bottle For Steambaths

SteamSpa G-OILLAVEssence Of Lavender, 10ml Bottle For Steambaths

SteamSpa G-OILCN Essence Of Coconut, 10ml Bottle For Steambaths

SteamSpa G-OILCN Essence Of Coconut, 10ml Bottle For Steambaths

SteamSpa G-OILEUC3Essence Of Eucalyptus, 3-10ml Bottles For Steambaths

SteamSpa G-OILEUC3Essence Of Eucalyptus, 3-10ml Bottles For Steambaths

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Zurn Temp-Gard III Pressure Balance Shower Set

Zurn Temp-Gard III Pressure Balance Shower Set

Speakman 24" Combination Slide/Grab Bar Brushed Nickel Finish

Speakman 24" Combination Slide/Grab Bar Brushed Nickel Finish

SteamSpa G-OILLAV3 Essence Of Lavender, 3-10ml Bottles For Steambaths

This Essence Value Pack provides you with 3 bottles of your favorite Essence fragrance. Enhance the rejuvenating steam sauna experience with a few drops of your favorite fragrance using SteamSpa Oil Essences. Formulated to work with any SteamSpa generator by simply add 3 drops into the steamhead aromatic reservoir then sit back and lose yourself as your surrounded with the deeply relaxing aromatized steam.

Features:
  • Made from Lavender Extract
  • 3 - 10 ml bottle with essential dropper
  • Formulated to work with any of SteamSpa Steamheads with the aromatic reservoir

Weights & Dimensions

  • Height 2-5/8 in
  • Diameter 7/8 in
  • Size (3) 10 ml Bottle w/Dropper
  • Weight 0.3 lbs

Product Details

  • Brand SteamSpa
  • Manufacturers Part Number G-OILLAV3
  • Scent Lavender
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa G-OILLAV3 Essence Of Lavender, 3-10ml Bottles For Steambaths

SteamSpa G-OILLAV3 Essence Of Lavender, 3-10ml Bottles For Steambaths

Item #: WBB1601624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant