SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

SteamSpa G-SC-200-BN Programmable Control Panel w/Presets, Brushed Nickel

SteamSpa G-SC-200-BN Programmable Control Panel w/Presets, Brushed Nickel

Item #: WBB1601584

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$653.94 up to 35% OFF

Price: $424.94

Save $21.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SteamSpa G-SC-200-PC Programmable Control Panel w/Presets, Polished Chrome

SteamSpa G-SC-200-PC Programmable Control Panel w/Presets, Polished Chrome

SteamSpa G-SC-200-PG Programmable Control Panel w/Presets, Polished Brass

SteamSpa G-SC-200-PG Programmable Control Panel w/Presets, Polished Brass

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-SHBN Steamhead w/Aroma Therapy Reservoir, Brushed Nickel

SteamSpa G-SHBN Steamhead w/Aroma Therapy Reservoir, Brushed Nickel

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SteamSpa G-SC-200-BN Programmable Control Panel w/Presets, Brushed Nickel

The control panel is the primary input device for any SteamSpa steam generator. With a large LCD display and simple to use interface the control panel allows access to room temperature controls and time setting options for your generator. With a stylish design it will match with most any bathroom style or décor adding to an overall luxurious sauna atmosphere. Take control of your ideal sauna experience with this stylish control panel and create the steam sauna experience that's perfect for you.

Features:
  • Brushed Nickel finish
  • Low voltage operation
  • Control panel with time and temperature controls and preset memory
  • Programmable temperature control and preset 60 minute time cycle
  • Digital readout display and soft touch keypad. On/Off and Pause modes
  • Built in temperature probe gauges the showers temperature for added comfort
  • Inside enclosure installation

Weights & Dimensions

  • Width 4-1/2 in
  • Height 4-1/2 in
  • Weight 2 lbs
  • Length 1 in

Product Details

  • For Use With Most SteamSpa Steam Generators
  • Control Type Digital
  • Brand SteamSpa
  • Control Panel Location Inside Enclosure
  • Manufacturers Part Number G-SC-200-BN
  • Color Family Silver

Warranty

  • Warranty Limited Lifetime Against Manufacturer Defects; 2 Years Service Parts/Labor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa G-SC-200-BN Programmable Control Panel w/Presets, Brushed Nickel

SteamSpa G-SC-200-BN Programmable Control Panel w/Presets, Brushed Nickel

Item #: WBB1601584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant