Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3194503

MPN #: 45201

Jackson Safety® G Series HyperGuard Safety Glasses, Shade 5 IR Anti-Fog Lens, Black Frame

Product Description
The HyperGuard G-Series industrial safety glasses offer the best of both worlds – the comfort and fit of regular safety glasses with the addition of goggle-like protection. The unique flexible gasketed design takes basic protection to another level by offering enhanced protection in dusty and windy conditions.

Features:
  • Sealed design offers the comfort and fit of safety glasses with the added benefit of goggle-like protection
  • Provides superior protection in dusty and windy conditions and wherever airborne particles are present
  • High grip TPE rubber temples offer outstanding style while eliminating slippage and provides an ideal fit for all face profiles
  • Full wrap design extends protection to the periphery for superior coverage
  • Contoured nose piece is comfortable and keeps glasses secure and in place


PRICE
$19.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyIRUV 5.0
Frame Color FamilyBlack
ApplicationsIndustrial
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyRed
UV Protection99.9%
Manufacturers Part Number45201
Side ShieldsYes
BrandJackson Safety
TypeFull Frame Safety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleNo
SeriesG
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
DescriptionFull Frame Safety Glasses
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1 + High Impact Standards