MCR Safety® Mossy Oak® Blades® UD1 Safety Glasses, Camo Frame, Clear Lens, Anti-Fog
Write a Review
|
Questions & Answers (0)
Product Description
MCR Safety® and Mossy Oak® Brand Camo have teamed up to bring you an amazing line up of Shadow Grass® Blades® gloves and glasses. Shadow Grass® Blades® features a precise arrangement of individual blades of grass, whether windblown, broken or bent, onto a background of thatch consisting of lesser or dead grass, to create the perfect pure grass pattern. Carefully placed shadows from the main grass arranged atop the thatch, which incorporates light to dark spots as seen in nature, creates depth that gives Shadow Grass® Blades® a realistic 3D appearance. The UD1 glasses feature a stylish design with co-injected TPR/polycarbonate temples and TPR nose pads for extreme comfort.
CLEARANCE PRICE
$8.00was $9.50
Save $1.50 (16%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Camo |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Camo |
| UV Protection | 99.99% |
| Manufacturers Part Number | MOUD110PF |
| Indoor/Outdoor | Indoor |
| Brand | MCR Safety |
| Type | Full Frame Safety Glasses |
| Frame Style | Full Frame |
| Polarized | No |
| Adjustable Temple | No |
| Series | Mossy Oak Blades/UD |
| Metal Detectable | Yes |
| Diopter | No |
| Anti Fog | Yes |
| Description | MCR Safety® Mossy Oak® Blades® Safety Glasses |
| Package Quantity | 1 |
| Frame Material | Polycarbonate |
| Foam Padding | No |