Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB672108L

MPN #: 34-500/L**

PIP G-Tek 34-500 12 Pairs Nitrile MicroSurface Nylon Grip Gloves, Large - Pkg Qty 12

Product Description
PIP® G-Tek® 34-500 Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, L

G-Tek® GP seamless knit nylon glove with nitrile coated micro surface grip. 13 gauge.

Features
  • Nitrile "MicroSurface" coating provides a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Strong protection from punctures and abrasions
  • Oil does not penetrate the glove like foam nitrile styles
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-500V)
PRICE
$647.40  Sold in packages of 12 / $53.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy