Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3161713

MPN #: 10311

Ergodyne® ProFlex® 7072 Cut Resistant Gloves, Nitrile Coated, ANSI A7, XS, Gray

Product Description
The ProFlex® 7072 Nitrile Coated Cut-Resistant Gloves feature industry-leading ASX coated palms for superior gripping on wet, oily or dry surfaces. Also unique to this glove is the combination of incredibly high ANSI/ISEA 105-2016 level A7 cut resistance with a lightweight and flexible 18g tungsten knit for no-bulk, form-fitting comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.

ASX NITRILE COATED PALMS FOR TOP PERFORMING GRIP ON ANY SURFACE: Coated in All Surface Extreme Nitrile, these safety work gloves are among the best in the industry for material handling on all surfaces. With a 20% better grip performance than sandy nitrile, ASX outperforms all other dips on wet, oily and dry surfaces. To enhance breathability, they are first dipped in a smooth nitrile coating that allows airflow to pass through. Then, they are dipped in anti-slip nitrile to absorb and disperse liquids from the surface. The multi-layer coating boosts glove strength without compromising fit or feel, allowing for enhanced dexterity and minimal hand fatigue. ASX nitrile is tested to the highest possible abrasion resistance (level 6), putting it among the most durable coatings on the market.

ANSI/ISEA 105-2016 LEVEL A7 CUT RESISTANCE & LEVEL 6 ABRASION RESISTANCE // 18-GAUGE TUNGSTEN KNIT: The 18-gauge seamless HPPE tungsten knit is tested to ANSI/ISEA 105-2016 level A7 cut protection and the highest possible ANSI/ISEA 105-2016 level 6 abrasion resistance for safety and durability around the sharpest and roughest materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 A7 is considered among the highest cut ratings with a measure of 4,000-4,999 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016. Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job. These nitrile coated utility gloves are ideal for those regularly handling sharp materials in industries such as manufacturing, food prep, meat processing, automotive, construction and more.

Features:
  • INDUSTRY-LEADING ASX NITRILE - 20% better gripping performance than sandy nitrile, outperforms other coatings on all surfaces (wet, oily and dry)
  • DUAL-LAYER COATING - Smooth nitrile layer + anti-slip nitrile layer for ultimate water wicking grip performance, comfort and durability
  • BREATHABLE - Smooth nitrile layer allows airflow to pass through surface coating
  • MAX PROTECTION, MAX COMFORT - 18-gauge seamless HPPE tungsten knit delivers incredibly high cut protection while remaining comfortably lightweight and flexible for maximum feel and minimal hand fatigue
  • SUPERIOR DURABILITY - Tested to the highest possible abrasion resistance (level 6) for work in rough environments
  • LONG SEAMLESS KNIT CUFFS – Fit snug to wrists to extend protection while keeping dirt and debris out
  • MACHINE WASHABLE


PRICE
$20.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS
GripSmooth Nitrile
Gauge18 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorGray
ApplicationManufacturing, Food Prep, Meat Processing, Automotive, Construction
SeriesProFlex 7072
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialHPPE
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number10311
Lining MaterialTungsten
Coating MaterialNitrile
Cut LevelA7
BrandErgodyne

Compliance & Certifications

EN 3884X44F
CertificationsEN 388: 4X44F, ANSI Cut A7, Abrasion 6, Puncture 5