Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3113523

MPN #: 16-377/L

G-Tek Polykor X7 Seamless Knit Blended Glove NeoFoam Coated Touchscreen Compatible, Large, 12 Pairs

Product Description
G-Tek® Seamless Knit PolyKor® X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible

Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.

Features:
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • 100% Silicone-Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
Liner Material: PolyKor® X7™
X7™ Technology represents the latest in engineered yarn development. This super light-weight and thin, 18 gauge reinforced yarn provides very high cut resistance and durability by way of proprietary fibers. The result is exceptional cut resistance in a thin liner configuration.

Coating: Neofoam
Proprietary coating only available on G-Tek® brand gloves. NeoFoam® is a highly flexible coating that provides wearers with a high degree of grip, hand dexterity and comfort. NeoFoam® is versatile, hardworking, resistant to light oils and touchscreen compatible with most devices, making G-Tek® NeoFoam® coated gloves the optimal choice for numerous handling applications.

Gauge: 18
Gauge: The number of rows of stitches per inch. A higher gauge means less bulk and greater dexterity.

ANSI Cut Level: A7
Test Method: ASTM F2992-15
New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

EN 388 2016 Results: 4X42FX
Abrasion: 4
Cut (Coupe Test): X
Tear: 4
Puncture: 2
Cut (TDM-100 Test): F
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 3
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

ANSI Puncture Level: 3
Test Method: ASTM F1342
The ANSI/ISEA 105-2016 blunt force puncture testing uses a probe to simulate a tear or burst hazard. The test measures the amount of force needed for a blunt probe to pierce through PPE material. Results are given in Newtons, which is converted into a 1-5 scale and spans from 10 newtons (Level 1) to 150+ newtons (Level 5) of puncture resistance.

PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Gauge18 ga

Product Details

TypeCoated Gloves
ColorBlack
Cuff StyleKnit Wrist
Palm MaterialNeoFoam
MaterialNeoFoam
DescriptionG-Tek Polykor X7 Seamless Knit Blended Glove
Package Quantity12 Pairs
Manufacturers Part Number16-377/L
Lining MaterialPolyKor X7
Coating MaterialPolyurethane
BrandPIP

Compliance & Certifications

EN 3884342